Beli Timbangan Permata Hati di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINWA Timbangan Pegas (Timbangan Gantung)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  2. SOJIKYO Mega Floor Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.199.900

    SOJIKYO Mega Floor Scale
    Deskripsi:
    Indikator timbangan XK3190-A12 + (E) mengadopsi kecepatan cepat, presisi tinggi Σ-Δ A / D teknologi konversi dan teknologi perangkat lunak anti-getaran khusus, banyak digunakan dalam skala platform elektronik, timbangan lantai elektronik, skala konversi mekanik-elektronik dan sebagainya sistem penimbangan statis dilengkapi dengan 1-4 sel beban.
    atribut:
    • Type: Timbangan Lantai Elektronik Nirkabel
    • Keyboard: 6 Kunci
    • Unit Measuring: Kg/ Lb/ Oz/ lainnya
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Platform Material: Platform Baja kotak-kotak
  3. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  4. Joyko Sticky Notes Memo
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.900

  5. MILWAUKEE Impact Driver Bit Set (Mata Obeng)
    Mulai

    Rp3.099.900

    MILWAUKEE Impact Driver Bit Set (Mata Obeng)
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Power
    • Hex Shank Size (inch): 1/4
    • Fastening Tool Material: Alloy Steel
    • Fastening Tool Item: Impact Driver Bit Set
    • No. of Pieces: 100
    • Bit Length (inch): 1, 1 7/8, 2, 3 1/2
  6. SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)
    Mulai

    Rp709.900

    SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)
    Deskripsi:
    An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.
    atribut:
    • Width (mm): 60
    • Thickness (mm): 9
  7. RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Mulai

    Rp169.900

    RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  8. MILWAUKEE Breaker and Demolition Hammer Chisel (Mata Pahat Bobok Beton)
    Mulai

    Rp409.900

    MILWAUKEE Breaker and Demolition Hammer Chisel (Mata Pahat Bobok Beton)
    Deskripsi:
    These chisel bits have a 3/4" to 1-1/8" hex shank and install into compatible breaker and demolition hammer tools. They are used for breaking up concrete and prying and removing tiles in one piece.
    atribut:
    • Chisel Collar Shape: Hex
    • Shank Type - Machining: Hex
    • Cutting Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • For Tool Type: Rotary Drill
    • Material - Machining: Steel
    • Measurement System: Fractional Inch
    • Shank Length (inch): 2
  9. MILWAUKEE Set Mata Bor Kayu
    Mulai

    Rp389.900

    MILWAUKEE Set Mata Bor Kayu
    Deskripsi:
    These components are used to replace the blades on compatible self-feed drill bits that use replaceable blades to form the bits' cutting edges. The replacement blades save users the downtime required for re-sharpening the bits' cutting edges.
  10. MILWAUKEE Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp459.900

    MILWAUKEE Bandsaw Blade (Mata Gergaji Pita)
    atribut:
    • Teeth Per Inch: 14
  11. MILWAUKEE Arbor Adapter (Sambungan Mata Bor Inti)
    Mulai

    Rp1.099.900

    MILWAUKEE Arbor Adapter (Sambungan Mata Bor Inti)
    atribut:
    • Includes Pilot Bit: Yes
    • Replacement Pilot Drill No.: Mfr. No. 49-57-0038
    • For use with: All Milwaukee Quick Change Steel Hawg Cutters
    • Material: High Speed Steel
    • Arbor Shank Style: Flat
    • Arbor Shank Size (inch): 3/8
    • Fits Hole Saw Diameter - Imperial (inch): 3/4 to 3
  12. CHICAGO-LATROBE Center Drill (Mata Bor Center)
    Mulai

    Rp439.900

    CHICAGO-LATROBE Center Drill (Mata Bor Center)
    atribut:
    • Countersink Angle (degrees): 60
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: High Speed Steel
    • Measurement System: Wire
    • UNSPSC: 27112801
  13. MILWAUKEE Mata Bor Kayu Auger Utility
    Mulai

    Rp1.299.900

    MILWAUKEE Mata Bor Kayu Auger Utility
    Deskripsi:
    The SHOCKWAVE Lineman's Impact Auger Bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.
  14. MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp799.900

    MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.
    atribut:
    • Blade Thickness (inch): 0.02
    • Blade Width (inch): 1/2
  15. MILWAUKEE Set Mata Bor Contractor Self Feed
    Mulai

    Rp4.899.900

    MILWAUKEE Set Mata Bor Contractor Self Feed
    Deskripsi:
    These sets include multiple self-feed drill bits of various sizes for creating holes of different sizes. The bits have beveled saw teeth and a screw tip that pulls the bits into the workpiece to quickly bore holes in wood without applying pressure.
    atribut:
    • Removable Feed Screw: Yes
    • Shank Type - Machining: Hex
    • Measurement System: Fractional inch
    • For Tool Type: Rotary Drill
    • Material - Machining: Steel
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Plastic
    • Finish - Machining: Bright (Uncoated)
    • Largest Drill Bit Size (inch): 2 9/16
    • Overall Length (inch): 6 5/8
    • Primary Material Application: Wood
  16. MILWAUKEE Hexagonal Shank Drill (Mata Bor Heksagonal)
    Mulai

    Rp399.900

    MILWAUKEE Hexagonal Shank Drill (Mata Bor Heksagonal)
    atribut:
    • Cutting Direction: Right Hand
    • Drill Bit Grouping: Individual
  17. MILWAUKEE Noss Drill (Mata Bor Reduced Shank)
    Mulai

    Rp569.900

    MILWAUKEE Noss Drill (Mata Bor Reduced Shank)
    Deskripsi:
    The TiN coating on these drill bits protects the bits from wear, increases chip flow in softer materials, and allows the bits to run at higher speeds than drill bits with a black-oxide finish. The bits are made from high-speed steel, which provides some flexibility and absorbs some shock and vibration.
  18. MILWAUKEE Set Mata Bor Karbida
    Mulai

    Rp659.900

    MILWAUKEE Set Mata Bor Karbida
    atribut:
    • Impact Rated: Yes
    • Shank Hex Size (inch): 1/4
    • Sub Brand: SHOCKWAVE(TM)
    • Shank Type - Machining: Hex
    • Shank Diameter (inch): 1/4
    • Measurement System: Fractional Inch
    • Decimal Equivalent: 0.1562, 0.1875, 0.25, 0.3125, 0.375
    • Drill Bit Size (inch): 1/4, 3/16, 3/8, 5/16, 5/32
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: Carbide Tipped
    • Maximum Drilling Depth (inch): 4
    • Number of Cutter Heads: 4
    • Overall Length (inch): 6
    • Primary Material Application: All-Purpose
Daftar Harga Timbangan Permata Hati Terbaru October 2026
SHINWA Timbangan Pegas (Timbangan Gantung)Rp409.900
SOJIKYO Mega Floor ScaleRp5.199.900
Tajima Measuring Tape (Meteran)Rp99.900
Joyko Sticky Notes MemoRp2.900
MILWAUKEE Impact Driver Bit Set (Mata Obeng)Rp3.099.900
SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Rp709.900
RIDGID Pipe Dies (Mata Senai)Rp1.499.900
RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)Rp169.900
MILWAUKEE Breaker and Demolition Hammer Chisel (Mata Pahat Bobok Beton)Rp409.900
MILWAUKEE Set Mata Bor KayuRp389.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)